Check Availability
  • GRAINGER APPROVED 

    1/2"-13 Steel Carriage Bolt, Grade 8, 8"L, Plain Finish, 10 PK

  • Item # 21A914
  • Mfr. Model # 216378G
1/2"-13 Steel Carriage Bolt, Grade 8, 8"L, Plain Finish, 10 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Carriage Bolts
Square neck cuts into wood to prevent turning during nut tightening.
Alloy Steel, Grade 8
• Tensile strength: 150,00 psi
For use with Grade 8 hex nuts.
Meet ASME B18.5 and SAE J429 standards.
Show More Close
 

Technical Specifications

Item # 21A914
Mfr. Model # 216378G
UNSPSC #31161603
Shipping Weight 4.35 lbs
Country of Origin Taiwan *
Item Carriage Bolt
System of Measurement Inch
Carriage Bolt Type Carriage Bolt
Neck Type Square
Basic Material Steel
Material Grade Grade 8
Fastener Finish Plain
Dia./Thread Size 1/2"-13
Fastener Length 8"
Fastener Thread Direction Right Hand
Fastener Thread Type UNC (Coarse)
Fastener Industry Standards ASME B18.5, SAE J429
Drill Size 33/64"
Head Dia. 1.094"
Head Height 0.270"
Head Type Round
Square Height 0.281"
Square Width 0.515"
Tensile Strength 150,000 psi
For Use With Grade 8 Hex Nuts
* This product's country of origin is subject to change

Compliance and Restrictions