Check Availability
  • GRAINGER APPROVED 

    1/2"-13 Nylon Insert Lock Nut, Waxed Finish, 18-8 Stainless Steel, Right Hand, IFI-100/107, EA1

  • Item # 1FA89
  • Mfr. Model # 1FA89
1/2"-13 Nylon Insert Lock Nut, Waxed Finish, 18-8 Stainless Steel, Right Hand, IFI-100/107, EA1
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1FA89
Mfr. Model # 1FA89
UNSPSC #31161716
Shipping Weight 0.1 lbs
Country of Origin Taiwan *
Item Lock Nut
Nut Style Nylon Insert Lock Nut
System of Measurement Inch
Basic Material Stainless Steel
Fastener Finish Waxed
Fastener Thread Direction Right Hand
Fastener Thread Type UNC (Coarse)
Dia./Thread Size 1/2"-13
Material Grade 18-8
Width Across Flats 7/8"
Nut Height 45/64"
Nut Standards IFI-100/107
* This product's country of origin is subject to change

Welcome Sign In