Check Availability
  • GRAINGER APPROVED 

    #10 x 1" Plain 18-8 Stainless Steel Tapping Sheet Metal Screw with Pan Head Type, 100 PK

  • Item # 1VE74
  • Mfr. Model # 1VE74
#10 x 1" Plain 18-8 Stainless Steel Tapping Sheet Metal Screw with Pan Head Type, 100 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1VE74
Mfr. Model # 1VE74
UNSPSC #31161507
Shipping Weight 0.65 lbs
Country of Origin Taiwan *
Item Tapping Sheet Metal Screw
Head Type Pan
Material 18-8 Stainless Steel
Finish Plain
System of Measurement Inch
Size #10
Length 1"
Drive Type Phillips
Driver Size #2
Head Dia. 0.373"
Head Height 0.133"
Meets/Exceeds ANSI/ASME B18.6.4 and SAE J933 and IFI
Package Quantity 100
* This product's country of origin is subject to change

Compliance and Restrictions