Check Availability
  • GRAINGER APPROVED 

    1/16" dia. Polypropylene Twine Tying and Bundling Rope, White, 4500 ft.

  • Item # 45AV53
  • Mfr. Model # 19020
1/16" dia. Polypropylene Twine Tying and Bundling Rope, White, 4500 ft.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Biodegradable Light-Duty 2-Ply Polypropylene Twisted Rope is a good general-purpose rope that pulls easily through conduit pipe and obstructions with little friction. May be used with standard pulling machines and has a medium lay for hockle resistance.

SNAPBACK SAFETY WARNING: A dangerous situation occurs if personnel are in line with a rope under tension. Should the rope fail, it may recoil with considerable force. Death may result. Warn people against standing in line with the rope or its bight. To help ropes last longer: AVOID overloading, abrasion, sudden strain, kinks, sharp angles, chemicals, and improper storage. Use correct size rope for job, reverse ends of rope, and keep rope clean.
Show More Close
 

Technical Specifications

Item # 45AV53
Mfr. Model # 19020
UNSPSC #31151503
Catalog Page 1098
Shipping Weight 10.0 lbs
Country of Origin USA *
Rope Item Tying and Bundling Rope
Rope Sub-Category Twine
Rope Dia. 1/16"
Rope Material Polypropylene
Rope Strand Count 2
Rope Length 4500 ft.
Working Load Limit 25 lb.
Rope Core Strand Count 0
Rope Construction Plies
Tensile Strength 256 lb.
Rope Core No
Color White
Rope Type Dynamic
Package Type Carton
* This product's country of origin is subject to change

Compliance and Restrictions