Check Availability
  • GRAINGER APPROVED 

    1"-14 Top Lock, Zinc Yellow Finish, Grade C Steel, Right Hand, IFI-100/107, PK10

  • Item # 3XTP4
  • Mfr. Model # 3XTP4
1"-14 Top Lock, Zinc Yellow Finish, Grade C Steel, Right Hand, IFI-100/107, PK10
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3XTP4
Mfr. Model # 3XTP4
UNSPSC #31161716
Catalog Page 2081
Shipping Weight 2.65 lbs
Country of Origin USA *
Item Lock Nut
Nut Style Top Lock
System of Measurement Inch
Basic Material Steel
Fastener Finish Zinc Yellow
Fastener Thread Direction Right Hand
Fastener Thread Type UNF (Fine)
Dia./Thread Size 1"-14
Material Grade Grade C
Width Across Flats 1-1/2"
Nut Height 7/8"
Nut Standards IFI-100/107
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close