Check Availability
  • GRAINGER APPROVED 

    1"-14 Low Crown Cap Nut, Plain Finish, Steel 12L14, EA1

  • Item # 6XER4
  • Mfr. Model # CPB177
1"-14 Low Crown Cap Nut, Plain Finish, Steel 12L14, EA1
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6XER4
Mfr. Model # CPB177
UNSPSC #31161705
Shipping Weight 0.34 lbs
Country of Origin USA *
Item Cap Nut
Nut Style Low Crown Cap Nut
System of Measurement Inch
Basic Material Steel
Fastener Finish Plain
Fastener Thread Direction Right Hand
Fastener Thread Type UNF (Fine)
Dia./Thread Size 1"-14
Fastener Thread Depth 1"
Material Grade 12L14
Width Across Flats 1-7/16"
Nut Height 1-35/64"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms