Check Availability
  • GRAINGER APPROVED 

    1"-14 Hex Slotted Nut-Regular, Zinc Plated Finish, Grade 5 Steel, Right Hand, ASME B18.2.2, PK5

  • Item # 6YRJ2
  • Mfr. Model # 351324G
1"-14 Hex Slotted Nut-Regular, Zinc Plated Finish, Grade 5 Steel, Right Hand, ASME B18.2.2, PK5
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6YRJ2
Mfr. Model # 351324G
UNSPSC #31161716
Shipping Weight 1.16 lbs
Country of Origin Taiwan *
Item Castle Nut
Nut Style Hex Slotted Nut-Regular
System of Measurement Inch
Basic Material Steel
Material Grade Grade 5
Fastener Finish Zinc Plated
Fastener Thread Direction Right Hand
Dia./Thread Size 1"-14
Fastener Thread Type UNF (Fine)
Width Across Flats 1-1/2"
Nut Height 55/64"
Pin Dia. 7/32"
Slot Width 0.30"
Slot Depth 0.59"
Nut Standards ASME B18.2.2
* This product's country of origin is subject to change

Compliance and Restrictions