Check Availability
  • GRAINGER APPROVED 

    1-13/16"L x 1-13/16"H Brass MNPT x FNPT Ground Plug Valve, 1/4" Pipe Size

  • Item # 1VRA8
  • Mfr. Model # W20332
1-13/16"L x 1-13/16"H Brass MNPT x FNPT Ground Plug Valve, 1/4" Pipe Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Ideal for use in automotive and industrial applications. Valve features a universal lubricant satisfactory for most common fluids.
Show More Close
 

Technical Specifications

Item # 1VRA8
Mfr. Model # W20332
UNSPSC #40141624
Catalog Page 2914
Shipping Weight 0.2 lbs
Country of Origin USA *
Item Ground Plug Valve
Valve Design 2-Way
Body Material Brass
Connection Type MNPT x FNPT
Pipe Size 1/4"
Max. Pressure 30 psi
Temp. Range -65 Degrees To 250 Degrees F
Handle Type Lever Operated
Overall Height 1-13/16"
Overall Length 1-13/16"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms