Check Availability
  • GRAINGER APPROVED 

    1.12" Black Phosphate Steel Key Locking Thread Insert with 3/4-10 Internal Thread Size, 1 EA

  • Item # 5WY86
  • Mfr. Model # 5WY86
1.12" Black Phosphate Steel Key Locking Thread Insert with 3/4-10 Internal Thread Size, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Threaded inserts have locking keys to hold them in place. These inserts are for metal applications; not recommended for cast iron or brittle material. Repair damaged threads with a positive mechanical lock, preventing rotational spinout from vibration or torque.
Show More Close
 

Technical Specifications

Item # 5WY86
Mfr. Model # 5WY86
UNSPSC #23172011
Catalog Page 2140
Shipping Weight 0.16 lbs
Country of Origin Hungary *
Item Key Locking Thread Insert
Type 4 Locking Keys
Wall Type Thick
Material Black Phosphate Steel
Internal Thread Size 3/4-10
External Thread Size 1-1/8-12
Thread Type UNC
Length 1.12"
Tap Sizes 1 1/8-12
Drill Size 1-1/16"
Min. Full Thread Depth 1.31"
Internal Thread Class 3B
External Thread Class 2A
Application For Metal
Installation Tool 5XA46
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions