Check Availability
1-1/8"-12x3 ft., Threaded Rod, Steel, B7, Plain
  • GRAINGER APPROVED 

    1-1/8"-12x3 ft., Threaded Rod, Steel, B7, Plain

  • Item # 4RDP5
  • Mfr. Model # 4RDP5
Qty
Invalid Quantity
Share This Product Add to List

Product Details

Designed for hanging, mounting, bracing, supporting, and fastening, this fully threaded rod features right hand thread direction. Use in applications such as plumbing, heating, electrical, construction, and fabrication.
Show More Close
 

Technical Specifications

Item # 4RDP5
Mfr. Model # 4RDP5
UNSPSC #31161618
Catalog Page 2142
Shipping Weight 9.09 lbs
Country of Origin China *
Item Threaded Rod
System of Measurement Inch
Basic Material Steel
Material Grade B7
Fastener Finish Plain
Fastener Thread Direction Right Hand
Dia./Thread Size 1-1/8"-12
Overall Length 3 ft.
Fastener Thread Type UNF (Fine)
Thread Class 2A
Temp. Range (F) Not Rated
Yield Strength (PSI) 105,000
Tensile Strength 125,000 psi
Rockwell Hardness C35
Meets/Exceeds ASTM A 193

* This product's country of origin is subject to change

Compliance and Restrictions