Check Availability
  • GRAINGER APPROVED 

    1-1/8"-12 Hex Slotted Nut-Jam, Plain Finish, Grade 5 Steel, Right Hand, ASME B18.2.2, PK5

  • Item # 6YRL8
  • Mfr. Model # 354365G
1-1/8"-12 Hex Slotted Nut-Jam, Plain Finish, Grade 5 Steel, Right Hand, ASME B18.2.2, PK5
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6YRL8
Mfr. Model # 354365G
UNSPSC #31161716
Shipping Weight 0.99 lbs
Country of Origin South Korea *
Item Castle Nut
Nut Style Hex Slotted Nut-Jam
System of Measurement Inch
Basic Material Steel
Material Grade Grade 5
Fastener Finish Plain
Fastener Thread Direction Right Hand
Dia./Thread Size 1-1/8"-12
Fastener Thread Type UNF (Fine)
Width Across Flats 1-11/16"
Nut Height 39/64"
Pin Dia. 7/32"
Slot Width 0.33"
Slot Depth 0.33"
Nut Standards ASME B18.2.2
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close