Check Availability
  • GRAINGER APPROVED 

    1-1/4" x 8" Galvanized Steel Nipple, Pipe Schedule 40

  • Item # 6P848
  • Mfr. Model # 6P848
1-1/4" x 8" Galvanized Steel Nipple, Pipe Schedule 40
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

This Grainger Approved nipple has a weld bead on the inside and is NPT threaded at both ends. Model resists rust and corrosion. For low-pressure plumbing applications including air, water, oil, natural gas, and steam. Certified for use in potable water applications.
Show More Close
 

Technical Specifications

Item # 6P848
Mfr. Model # 6P848
UNSPSC #40142318
Catalog Page 2765
Shipping Weight 1.42 lbs
Country of Origin China *
Item Nipple
Pipe Connection Type Threaded on Both Ends
Pipe Type Pipe Nipple
Pipe Schedule 40
Seamless/Welded Welded
Material - Pipe Galvanized Steel
Pipe Weld Type Electric Resistance Weld
Pipe Size - Nominal 1-1/4"
Overall Pipe Length 8"
Pipe Thread Type MNPT x MNPT
Max. Pressure 500 psi
Inside Dia. (In.) 1.380
Outside Dia. (In.) 1.660
Wall Thickness (In.) 0.140
Metal Detectable Yes
Standards ASTM A-53 Type E, Grade B, ASTM A-733, WWN 351
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms