Check Availability
  • GRAINGER APPROVED 

    1-1/4" x 18" Red Brass Pipe, Pipe

  • Item # 4GTJ5
  • Mfr. Model # 466-180GR
1-1/4" x 18" Red Brass Pipe, Pipe
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4GTJ5
Mfr. Model # 466-180GR
UNSPSC #40142107
Catalog Page 2786
Shipping Weight 3.83 lbs
Country of Origin Mexico *
Item Pipe
Pipe Connection Type Threaded on Both Ends
Pipe Type Pipe
Pipe Schedule 40
Pipe Size - Nominal 1-1/4"
Overall Pipe Length 18"
Material - Pipe Red Brass
Pipe Thread Type MNPT x MNPT
Outside Dia. 1-2/3"
Temp. Range - 20 To 400 Degrees F
Pressure (PSI) 125
Standards ASTM B687, ANSI B1.20.1
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Show More Close
 

Alternate Search Terms