Check Availability
  • GRAINGER APPROVED 

    1-1/4" x 10 ft. 304 Stainless Steel Pipe, Pipe Schedule 80, Non-Threaded

  • Item # 4LGN7
  • Mfr. Model # 4LGN7
1-1/4" x 10 ft. 304 Stainless Steel Pipe, Pipe Schedule 80, Non-Threaded
Qty
  • Web Price
    $300.24 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4LGN7
Mfr. Model # 4LGN7
UNSPSC #40142117
Shipping Weight 21.583 lbs
Country of Origin China *
Item Pipe
Pipe Connection Type Non-Threaded
Pipe Type Pipe
Pipe Schedule 80
Seamless/Welded Seamless
Material - Pipe 304 Stainless Steel
Pipe Size - Nominal 1-1/4"
Overall Pipe Length 10 ft.
Max. Pressure 250 psi
Wall Thickness 3/16"
Outside Dia. 1-3/4"
Inside Dia. 1-1/4"
Temp. Range -60 Degrees to 450 Degrees F
Standards ASTM A 312
* This product's country of origin is subject to change

Compliance and Restrictions