Check Availability
  • GRAINGER APPROVED 

    1-1/4" x 1-5/8" Galvanized Steel Nipple, Pipe Schedule 160

  • Item # 1RKL9
  • Mfr. Model # 87700GR
1-1/4" x 1-5/8" Galvanized Steel Nipple, Pipe Schedule 160
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

This GRAINGER APPROVED pipe nipple is suitable for use with air, water, oil, natural gas, and steam in high-pressure, high-temperature boiler applications.

• NPT threads at both ends allow for easy connections
• Nipple must be used with properly rated fittings
Show More Close
 

Technical Specifications

Item # 1RKL9
Mfr. Model # 87700GR
UNSPSC #40142318
Catalog Page 2770
Shipping Weight 0.43 lbs
Country of Origin Mexico *
Item Nipple
Pipe Connection Type Threaded on Both Ends
Pipe Type Pipe Nipple
Pipe Schedule 160
Seamless/Welded Seamless
Material - Pipe Galvanized Steel
Pipe Size - Nominal 1-1/4"
Overall Pipe Length 1-5/8"
Pipe Thread Type MNPT x MNPT
Max. Pressure 4145 psi @ 650 Degrees F
Inside Dia. (In.) 1.160
Outside Dia. (In.) 1.660
Wall Thickness (In.) 0.250
Metal Detectable Yes
Standards ASTM A106, ASTM A733, and ASME B1.20.1
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov