Check Availability
  • GRAINGER APPROVED 

    1-1/4" Threaded IMC, Rigid Locknut

  • Item # 3LR10
  • Mfr. Model # 3LR10
1-1/4" Threaded IMC, Rigid Locknut
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Use this fitting to couple, connect, fasten, or ground conduit or cables.
Show More Close
 

Technical Specifications

Item # 3LR10
Mfr. Model # 3LR10
UNSPSC #39121311
Shipping Weight 0.05 lbs
Country of Origin China *
Item Locknut
For Conduit Type Threaded IMC, Rigid
Conduit Fitting Type Locknut
Conduit Trade Size 1-1/4"
Conduit Fitting Material Steel
For Use With Threaded Metallic Conduit
* This product's country of origin is subject to change

Compliance and Restrictions