Check Availability
  • GRAINGER APPROVED 

    1-1/4" Threaded IMC, Rigid Insulated Bushing

  • Item # 3LN89
  • Mfr. Model # 3LN89
1-1/4" Threaded IMC, Rigid Insulated Bushing
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

Use this fitting to couple, connect, fasten, or ground conduit or cables.
Show More Close
 

Technical Specifications

Item # 3LN89
Mfr. Model # 3LN89
UNSPSC #39121312
Shipping Weight 0.02 lbs
Country of Origin USA *
Item Insulated Bushing
For Conduit Type Threaded IMC, Rigid
Conduit Fitting Type Bushing
Conduit Trade Size 1-1/4"
Conduit Fitting Material Plastic
For Use With Threaded Metallic Conduit
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov