Check Availability
  • GRAINGER APPROVED 

    1-1/4" Threaded IMC, Rigid Bushing

  • Item # 3LN82
  • Mfr. Model # 3LN82
1-1/4" Threaded IMC, Rigid Bushing
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Use this fitting to couple, connect, fasten, or ground conduit or cables.
Show More Close
 

Technical Specifications

Item # 3LN82
Mfr. Model # 3LN82
UNSPSC #39121312
Shipping Weight 0.15 lbs
Country of Origin China *
Item Bushing
For Conduit Type Threaded IMC, Rigid
Conduit Fitting Type Bushing
Conduit Trade Size 1-1/4"
Conduit Fitting Material Zinc
For Use With Threaded Metallic Conduit
* This product's country of origin is subject to change

Compliance and Restrictions