Check Availability
  • GRAINGER APPROVED 

    1-1/4" Pipe Size Single Sphere EPDM Expansion Joint, 210°F Temp. Range

  • Item # 45RF82
  • Mfr. Model # AMSE201Q
1-1/4" Pipe Size Single Sphere EPDM Expansion Joint, 210°F Temp. Range
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This expansion joint provides sound and vibration isolation, absorbs water pulsation, and minimizes water hammer. It helps prevent piping system damage by absorbing contraction and elongation movement caused by temperature variances. The floating flanges allow easy installation.
Show More Close
 

Technical Specifications

Item # 45RF82
Mfr. Model # AMSE201Q
UNSPSC #40142312
Catalog Page 2840
Shipping Weight 4.9 lbs
Country of Origin Taiwan *
Item Expansion Joint
Type Single Sphere
Pipe Size 1-1/4"
Connection Flanged
Material EPDM
Bolt Holes 4
Bolt Hole Size 0.63"
Flange Thickness 0.63
Max. Pressure 231 psi
Temp. Range 210 Degrees F
Vacuum 26 In Hg At 72 Degrees F
Overall Length 6
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for conveying or dispensing water for potable use (human consumption).

Low Lead Compliance Level:  This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use only in non-potable (non-human consumption) water applications.

This item is restricted for international sale.