Check Availability
  • GRAINGER APPROVED 

    13/16" High Speed Steel Construction Reamer, 1-1/4" Shank, Hex Nut with Safety Magnet, Spiral Flute

  • Item # 12G356
  • Mfr. Model # 12G356
13/16" High Speed Steel Construction Reamer, 1-1/4" Shank, Hex Nut with Safety Magnet, Spiral Flute
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Tapered ends with left-hand spiral and right-hand cut. Use to ream, true, enlarge, align, and debur holes in structural steel.
End of the shank includes a hex nut for use with square-drive impact wrench sockets. Shanks with magnet hold reamer securely in the tool and keep it from falling out.
Show More Close
 

Technical Specifications

Item # 12G356
Mfr. Model # 12G356
UNSPSC #23171610
Catalog Page 2258
Shipping Weight 0.9 lbs
Country of Origin China *
Item Construction Reamer
Flute Type Spiral
Spiral Direction Left Hand
Cutting Direction Right Hand
Material High Speed Steel
Dimension Type Fractional Inch
Decimal Equivalent 0.8125
Size 13/16"
Number of Flutes 5
Flute Length 5"
Overall Length 7"
Finish Black Oxide
Chamfer 60 Degrees
Large End Dia. 13/16"
Shank Type Hex Nut with Safety Magnet
Shank Size 1-1/4"
* This product's country of origin is subject to change

Compliance and Restrictions