Check Availability
  • GRAINGER APPROVED 

    1-1/4" Hardened Steel Thread Forming Screw with Flat Head Type; PK2000

  • Item # 5CUV8
  • Mfr. Model # TFTCIF0250125P-2000P
1-1/4" Hardened Steel Thread Forming Screw with Flat Head Type; PK2000
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5CUV8
Mfr. Model # TFTCIF0250125P-2000P
UNSPSC #31161512
Shipping Weight 29.2 lbs
Country of Origin Taiwan *
Item Thread Forming Screw
Type F
Head Type Flat
System of Measurement Inch
Thread Size 1/4-20
Length 1-1/4"
Material Hardened Steel
Finish Black Oxide
Drive Type Torx
Driver Size T27
Head Dia. 0.452"
Head Height 0.153"
Head Angle (Deg.) 82
Application For Use In Heavy Gauge Sheet Metal, Aluminum, Zinc, and Lead Die Castings, Cast Iron, Brass, and Plastic
Package Quantity 2000
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.