Check Availability
  • GRAINGER APPROVED 

    1-1/4" EMT Set Screw Coupling, 2-33/64" Overall Length

  • Item # 3LV06
  • Mfr. Model # 3LV06
1-1/4" EMT Set Screw Coupling, 2-33/64" Overall Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Use this fitting to couple, connect, fasten, or ground conduit or cables.
Show More Close
 

Technical Specifications

Item # 3LV06
Mfr. Model # 3LV06
UNSPSC #39121434
Shipping Weight 0.15 lbs
Country of Origin China *
Item Set Screw Coupling
For Conduit Type EMT
Conduit Fitting Type Coupling
Conduit Trade Size 1-1/4"
Conduit Fitting Material Zinc
Overall Length 2-33/64"
For Use With EMT Conduit
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms