Check Availability
  • GRAINGER APPROVED 

    1-1/4" EMT Insulated Compression Coupling, Rain Tight

  • Item # 2DCR2
  • Mfr. Model # 2DCR2
1-1/4" EMT Insulated Compression Coupling, Rain Tight
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Use this fitting to couple, connect, fasten, or ground conduit or cables.
Show More Close
 

Technical Specifications

Item # 2DCR2
Mfr. Model # 2DCR2
UNSPSC #39121202
Shipping Weight 0.45 lbs
Country of Origin China *
Item Insulated Compression Coupling, Rain Tight
For Conduit Type EMT
Conduit Fitting Type Coupling
Conduit Trade Size 1-1/4"
Conduit Fitting Material Steel
For Use With EMT Conduit
Standards UL
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.