Check Availability
  • GRAINGER APPROVED 

    1-1/4" EMT, IMC, or Rigid Set Screw Grounding Bushing

  • Item # 3LN54
  • Mfr. Model # 3LN54
1-1/4" EMT, IMC, or Rigid Set Screw Grounding Bushing
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Use this fitting to couple, connect, fasten, or ground conduit or cables.
Show More Close
 

Technical Specifications

Item # 3LN54
Mfr. Model # 3LN54
UNSPSC #39121312
Shipping Weight 0.25 lbs
Country of Origin China *
Item Set Screw Grounding Bushing
For Conduit Type EMT, IMC, or Rigid
Conduit Fitting Type Bushing
Conduit Trade Size 1-1/4"
Conduit Fitting Material Zinc
For Use With Metallic Conduit
Standards UL, CSA
* This product's country of origin is subject to change

Compliance and Restrictions