Check Availability
  • GRAINGER APPROVED 

    1-1/4" Black Steel Nipple, 10" Overall Pipe Length, Threaded on Both Ends, Seamless, Pipe Schedule 1

  • Item # 1RKC2
  • Mfr. Model # 82714GR
1-1/4" Black Steel Nipple, 10" Overall Pipe Length, Threaded on Both Ends, Seamless, Pipe Schedule 1
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This GRAINGER APPROVED pipe nipple is suitable for use with air, water, oil, natural gas, and steam in high-pressure, high-temperature boiler applications.

• NPT threads at both ends allow for easy connections
• Nipple must be used with properly rated fittings
Show More Close
 

Technical Specifications

Item # 1RKC2
Mfr. Model # 82714GR
UNSPSC #40142318
Catalog Page 2770
Shipping Weight 3.05 lbs
Country of Origin Mexico *
Item Nipple
Pipe Connection Type Threaded on Both Ends
Pipe Type Pipe Nipple
Pipe Schedule 160
Seamless/Welded Seamless
Material - Pipe Black Steel
Pipe Size - Nominal 1-1/4"
Overall Pipe Length 10"
Pipe Thread Type MNPT x MNPT
Max. Pressure 900 psi @ 150 Degrees F
Max. Steam Pressure 4145 psi WSP @ 650 Degrees F
Wall Thickness 1/4"
Outside Dia. 1-21/32"
Standards ANSI B1.20.1; ASTM A106 and A733
Metal Detectable Yes
* This product's country of origin is subject to change

Compliance and Restrictions