Check Availability
  • GRAINGER APPROVED 

    1-1/4" Black Steel Nipple, 2" Overall Pipe Length, Threaded on Both Ends, Seamless, Pipe Schedule 16

  • Item # 1RKB4
  • Mfr. Model # 82702GR
1-1/4" Black Steel Nipple, 2" Overall Pipe Length, Threaded on Both Ends, Seamless, Pipe Schedule 16
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This GRAINGER APPROVED pipe nipple is suitable for use with air, water, oil, natural gas, and steam in high-pressure, high-temperature boiler applications.

• NPT threads at both ends allow for easy connections
• Nipple must be used with properly rated fittings
Show More Close
 

Technical Specifications

Item # 1RKB4
Mfr. Model # 82702GR
UNSPSC #40142318
Catalog Page 2770
Shipping Weight 0.55 lbs
Country of Origin Mexico *
Item Nipple
Pipe Connection Type Threaded on Both Ends
Pipe Type Pipe Nipple
Pipe Schedule 160
Seamless/Welded Seamless
Material - Pipe Black Steel
Pipe Size - Nominal 1-1/4"
Overall Pipe Length 2"
Pipe Thread Type MNPT x MNPT
Max. Pressure 900 psi @ 150 Degrees F
Max. Steam Pressure 4145 psi WSP @ 650 Degrees F
Wall Thickness 1/4"
Outside Dia. 1-21/32"
Standards ANSI B1.20.1; ASTM A106 and A733
Metal Detectable Yes
* This product's country of origin is subject to change

Compliance and Restrictions