Check Availability
  • GRAINGER APPROVED 

    1-1/4" Black Steel Nipple, 1-5/8" Overall Pipe Length, Threaded on Both Ends, Welded, Pipe Schedule

  • Item # 10E190
  • Mfr. Model # 586-001P25GR
1-1/4" Black Steel Nipple, 1-5/8" Overall Pipe Length, Threaded on Both Ends, Welded, Pipe Schedule
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 10E190
Mfr. Model # 586-001P25GR
UNSPSC #40142318
Shipping Weight 7.71 lbs
Country of Origin Mexico *
Item Nipple
Pipe Connection Type Threaded on Both Ends
Pipe Type Pipe Nipple
Pipe Schedule 40
Seamless/Welded Welded
Material - Pipe Black Steel
Pipe Weld Type Electric Resistance Weld
Pipe Size - Nominal 1-1/4"
Overall Pipe Length 1-5/8"
Pipe Thread Type MNPT x MNPT
Max. Pressure 1145 psi @ 650 Degrees F
Max. Steam Pressure 1145 PSI @ 650 Degrees F
Wall Thickness 1/8"
Inside Dia. 1-3/8"
Outside Dia. 1-11/16"
Standards ASTM A53, ASTM A733, and ASME B1.20.1
Metal Detectable Yes
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In