Check Availability
  • GRAINGER APPROVED 

    1-1/4-7 Steel Structural Bolt with Nut, A325 Type 1, 8"L, Galvanized Finish, 50 PK

  • Item # 5CLR8
  • Mfr. Model # 5CLR8
1-1/4-7 Steel Structural Bolt with Nut, A325 Type 1, 8"L, Galvanized Finish, 50 PK
Qty
  • Web Price
    $1,631.52 / pkg. of 50
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5CLR8
Mfr. Model # 5CLR8
UNSPSC #31161614
Shipping Weight 206.0 lbs
Country of Origin USA *
System of Measurement Inch
Item Structural Bolt with Nut
Structural Bolt Type Structural Bolt with Nut
Basic Material Steel
Material Grade A325 Type 1
Fastener Finish Galvanized
Dia./Thread Size 1-1/4-7
Fastener Length 8"
Fastener Thread Type UNC (Coarse)
Fastener Industry Standards ASTM A325 Type 1
Thread Length 2"
Fastener Thread Direction Right Hand
Head Dia. 2"
Head Height 25/32"
Tensile Strength (PSI) 120,000
Rockwell Hardness C25 to C34
Includes Heavy Hex Nut
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.