Check Availability
  • GRAINGER APPROVED 

    1-1/4"-7 Steel Structural Bolt with Nut, A325 Type 1, 7-1/2"L, Hot Dipped Galvanized Finish, 5 PK

  • Item # 1TA14
  • Mfr. Model # 1TA14
1-1/4"-7 Steel Structural Bolt with Nut, A325 Type 1, 7-1/2"L, Hot Dipped Galvanized Finish, 5 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1TA14
Mfr. Model # 1TA14
UNSPSC #31161614
Shipping Weight 19.8 lbs
Country of Origin USA *
System of Measurement Inch
Item Structural Bolt with Nut
Structural Bolt Type Structural Bolt with Nut
Basic Material Steel
Material Grade A325 Type 1
Fastener Finish Hot Dipped Galvanized
Dia./Thread Size 1-1/4"-7
Fastener Length 7-1/2"
Fastener Thread Type UNC (Coarse)
Fastener Industry Standards ASTM A325 Type 1
Thread Length 2"
Fastener Thread Direction Right Hand
Head Dia. 2"
Head Height 25/32"
Tensile Strength (PSI) 105,000
Rockwell Hardness C19 to C31
Includes Heavy Nut
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.