Check Availability
  • GRAINGER APPROVED 

    1-1/4"-7 Hex Slotted Nut-Jam, Plain Finish, Grade 5 Steel, Right Hand, ASME B18.2.2, PK5

  • Item # 6YRL1
  • Mfr. Model # 354385G
1-1/4"-7 Hex Slotted Nut-Jam, Plain Finish, Grade 5 Steel, Right Hand, ASME B18.2.2, PK5
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6YRL1
Mfr. Model # 354385G
UNSPSC #31161716
Shipping Weight 1.47 lbs
Country of Origin South Korea *
Item Castle Nut
Nut Style Hex Slotted Nut-Jam
System of Measurement Inch
Basic Material Steel
Material Grade Grade 5
Fastener Finish Plain
Fastener Thread Direction Right Hand
Dia./Thread Size 1-1/4"-7
Fastener Thread Type UNC (Coarse)
Width Across Flats 1-7/8"
Nut Height 23/32"
Pin Dia. 1/4"
Slot Width 0.40"
Slot Depth 0.38"
Nut Standards ASME B18.2.2
* This product's country of origin is subject to change

Compliance and Restrictions