Check Availability
  • GRAINGER APPROVED 

    1-1/4" 18-8 Stainless Steel Tapping Sheet Metal Screw with Truss Head Type and Plain Finish, 100 PK

  • Item # 1VU89
  • Mfr. Model # 1VU89
1-1/4" 18-8 Stainless Steel Tapping Sheet Metal Screw with Truss Head Type and Plain Finish, 100 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1VU89
Mfr. Model # 1VU89
UNSPSC #31161507
Catalog Page 2104
Shipping Weight 1.6 lbs
Country of Origin Taiwan *
Item Tapping Sheet Metal Screw
Head Type Truss
Material 18-8 Stainless Steel
Finish Plain
System of Measurement Inch
Size #14
Length 1-1/4"
Drive Type Phillips
Driver Size #3
Head Dia. 0.573"
Head Height 0.150"
Meets/Exceeds ANSI/ASME B18.6.4 and SAE J933 and IFI
Package Quantity 100
* This product's country of origin is subject to change

Compliance and Restrictions