Check Availability
  • GRAINGER APPROVED 

    1-1/2" x 9" 304 Stainless Steel Nipple, Pipe Schedule 40, Threaded on Both Ends

  • Item # 1XBD2
  • Mfr. Model # 717-090GR
1-1/2" x 9" 304 Stainless Steel Nipple, Pipe Schedule 40, Threaded on Both Ends
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1XBD2
Mfr. Model # 717-090GR
UNSPSC #40142318
Catalog Page 2778
Shipping Weight 1.72 lbs
Country of Origin Mexico *
Item Nipple
Pipe Connection Type Threaded on Both Ends
Pipe Type Pipe Nipple
Pipe Schedule 40
Seamless/Welded Welded
Material - Pipe 304 Stainless Steel
Pipe Size - Nominal 1-1/2"
Overall Pipe Length 9"
Max. Pressure 1145 psi @ -20 to 100 Degrees F
Wall Thickness 9/64"
Outside Dia. 1-29/32"
Inside Dia. 1-39/64"
Temp. Range -20 Degrees to 650 Degrees F
Standards ASTM A 733
Thread Type NPT
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In