Check Availability
  • GRAINGER APPROVED 

    1-1/2" x 6 ft. Red Brass Pipe, Pipe

  • Item # 4GTT2
  • Mfr. Model # 467-720GR
1-1/2" x 6 ft. Red Brass Pipe, Pipe
Qty
  • Web Price
    $240.50 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4GTT2
Mfr. Model # 467-720GR
UNSPSC #40142107
Catalog Page 2786
Shipping Weight 18.38 lbs
Country of Origin Mexico *
Item Pipe
Pipe Connection Type Threaded on Both Ends
Pipe Type Pipe
Pipe Schedule 40
Pipe Size - Nominal 1-1/2"
Overall Pipe Length 6 ft.
Material - Pipe Red Brass
Pipe Thread Type MNPT x MNPT
Outside Dia. 1-7/8"
Temp. Range - 20 To 400 Degrees F
Pressure (PSI) 125
Standards ASTM B687, ANSI B1.20.1
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Show More Close
 

Alternate Search Terms