Check Availability
  • GRAINGER APPROVED 

    1-1/2" x 6" Galvanized Steel Nipple, Pipe Schedule 40

  • Item # 6P862
  • Mfr. Model # 6P862
1-1/2" x 6" Galvanized Steel Nipple, Pipe Schedule 40
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This Grainger Approved nipple has a weld bead on the inside and is NPT threaded at both ends. Model resists rust and corrosion. For low-pressure plumbing applications including air, water, oil, natural gas, and steam. Certified for use in potable water applications.
Show More Close
 

Technical Specifications

Item # 6P862
Mfr. Model # 6P862
UNSPSC #40142318
Catalog Page 2766
Shipping Weight 1.202 lbs
Country of Origin China *
Item Nipple
Pipe Connection Type Threaded on Both Ends
Pipe Type Pipe Nipple
Pipe Schedule 40
Seamless/Welded Welded
Material - Pipe Galvanized Steel
Pipe Weld Type Electric Resistance Weld
Pipe Size - Nominal 1-1/2"
Overall Pipe Length 6"
Pipe Thread Type MNPT x MNPT
Max. Pressure 500 psi
Metal Detectable Yes
Standards ASTM A-53 Type E, Grade B, ASTM A-733, WWN 351
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms