Check Availability
  • GRAINGER APPROVED 

    1-1/2" x 6" 304 Stainless Steel Nipple, Pipe Schedule 40, Threaded on Both Ends

  • Item # 10E690
  • Mfr. Model # 717-060SP25GR
1-1/2" x 6" 304 Stainless Steel Nipple, Pipe Schedule 40, Threaded on Both Ends
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 10E690
Mfr. Model # 717-060SP25GR
UNSPSC #40142318
Shipping Weight 6.0 lbs
Country of Origin Mexico *
Item Nipple
Pipe Connection Type Threaded on Both Ends
Pipe Type Pipe Nipple
Pipe Schedule 40
Seamless/Welded Seamless
Material - Pipe 304 Stainless Steel
Pipe Size - Nominal 1-1/2"
Overall Pipe Length 6"
Max. Pressure 150 psi
Wall Thickness 3/16"
Outside Dia. 2"
Inside Dia. 1-3/4"
Temp. Range -60 Degrees to 450 Degrees F
Standards ASTM A 312
Thread Type NPT
* This product's country of origin is subject to change

Welcome Sign In