Check Availability
  • GRAINGER APPROVED 

    1-1/2" x 2 ft. 6" Galvanized Carbon Steel Nipple, Pipe Schedule 40

  • Item # 2WV29
  • Mfr. Model # 567-300GR
1-1/2" x 2 ft. 6" Galvanized Carbon Steel Nipple, Pipe Schedule 40
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This GRAINGER APPROVED pipe nipple is suitable for use in low-pressure plumbing applications including air, water, oil, natural gas, and steam.

• Threads conform to ANSI B1.20.1 standards
• Manufacturing conforms to ASTM A-733 standards
Show More Close
 

Technical Specifications

Item # 2WV29
Mfr. Model # 567-300GR
UNSPSC #40142101
Catalog Page 2766
Shipping Weight 6.13 lbs
Country of Origin Guatemala *
Item Nipple
Pipe Connection Type Threaded on Both Ends
Pipe Type Pipe Nipple
Pipe Schedule 40
Seamless/Welded Welded
Material - Pipe Galvanized Carbon Steel
Pipe Weld Type Electric Resistance Weld
Pipe Size - Nominal 1-1/2"
Overall Pipe Length 2 ft. 6"
Pipe Thread Type MNPT x MNPT
Max. Pressure 1064 psi @ 650 Degrees F
Inside Dia. (In.) 1.610
Outside Dia. (In.) 1.900
Wall Thickness (In.) 0.145
Metal Detectable Yes
Standards ANSI B1.20.1, Class 150
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms