Check Availability
  • GRAINGER APPROVED 

    1-1/2" x 11" 316 Stainless Steel Nipple, Pipe Schedule 40, Threaded on Both Ends

  • Item # 1XAJ1
  • Mfr. Model # 1XAJ1
1-1/2" x 11" 316 Stainless Steel Nipple, Pipe Schedule 40, Threaded on Both Ends
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1XAJ1
Mfr. Model # 1XAJ1
UNSPSC #40142318
Catalog Page 2778
Shipping Weight 2.25 lbs
Country of Origin China *
Item Nipple
Pipe Connection Type Threaded on Both Ends
Pipe Type Pipe Nipple
Pipe Schedule 40
Seamless/Welded Welded
Material - Pipe 316 Stainless Steel
Pipe Size - Nominal 1-1/2"
Overall Pipe Length 11"
Max. Pressure 150 psi
Wall Thickness 3/16"
Outside Dia. 2"
Inside Dia. 1-3/4"
Temp. Range -60 Degrees to 450 Degrees F
Standards ASTM A 733
Thread Type NPT
* This product's country of origin is subject to change

Welcome Sign In