Check Availability
  • GRAINGER APPROVED 

    1-1/2" x 10 ft. 316 Stainless Steel Pipe, Pipe Schedule 40, Non-Threaded

  • Item # 2UE69
  • Mfr. Model # 737-1200LSGR
1-1/2" x 10 ft. 316 Stainless Steel Pipe, Pipe Schedule 40, Non-Threaded
Qty
  • Web Price
    $451.41 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2UE69
Mfr. Model # 737-1200LSGR
UNSPSC #40142117
Catalog Page 2779
Shipping Weight 25.0 lbs
Country of Origin Mexico *
Item Pipe
Pipe Connection Type Non-Threaded
Pipe Type Pipe
Pipe Schedule 40
Seamless/Welded Welded
Material - Pipe 316 Stainless Steel
Pipe Weld Type Continuous Weld
Pipe Size - Nominal 1-1/2"
Overall Pipe Length 10 ft.
Max. Pressure 1717 psi @ 650 Degrees F
Wall Thickness 1/8"
Outside Dia. 1-7/8"
Inside Dia. 1-5/8"
Standards ASTM A 312
* This product's country of origin is subject to change

Compliance and Restrictions