Check Availability
  • GRAINGER APPROVED 

    1-1/2" Steel Thread Cutting Screw with Flat Head Type; PK100

  • Item # 21YP65
  • Mfr. Model # EYA88048GR
1-1/2" Steel Thread Cutting Screw with Flat Head Type; PK100
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 21YP65
Mfr. Model # EYA88048GR
UNSPSC #31161512
Shipping Weight 0.743 lbs
Country of Origin Taiwan *
Item Thread Cutting Screw
Type F
Head Type Flat
System of Measurement Inch
Thread Size 8-32
Length 1-1/2"
Material Steel
Finish Clear Zinc
Drive Type Phillips
Driver Size #2
Head Dia. 0.292-0.332"
Head Height .100"
Head Angle (Deg.) 82
Application Cutting Threads in a Pre-Drilled Hole
Meets/Exceeds ASME B18.6.4
Package Quantity 100
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.