Check Availability
  • GRAINGER APPROVED 

    5/16"-18, Steel Hex Head Cap Screw, Grade 2, 1-1/2"L, Zinc Plated Finish, 100 PK

  • Item # 2BE23
  • Mfr. Model # 494028-PG
5/16"-18, Steel Hex Head Cap Screw, Grade 2, 1-1/2"L, Zinc Plated Finish, 100 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Hex head cap screws are typically used to create a bolted joint, in which a threaded shaft exactly fits a corresponding tapped hole or nut. As an alternative to welds or rivets, cap screw fasteners offer easy disassembly for repairs and maintenance.

These screws are manufactured with carbon steel, which offers strength, magnetic properties, and malleability.
Show More Close
 

Technical Specifications

Item # 2BE23
Mfr. Model # 494028-PG
UNSPSC #31161501
Shipping Weight 4.05 lbs
Country of Origin Canada *
Item Hex Head Cap Screw
System of Measurement Inch
Cap Screw Type Hex Head Cap Screw
Basic Material Steel
Material Grade Grade 2
Fastener Finish Zinc Plated
Dia./Thread Size 5/16"-18
Fastener Length 1-1/2"
Fastener Thread Direction Right Hand
Fastener Thread Type UNC (Coarse)
Fastener Thread Style Partially Threaded
Fastener Industry Standards ASME B18.2.1
Head Type Hex
Min. Thread Length 7/8"
Head Height 7/32"
Head Width 1/2"
Tensile Strength 60,000 psi
Rockwell Hardness HRB 69 to 100
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms