Check Availability
  • GRAINGER APPROVED 

    1/2"-20, Steel Hex Head Cap Screw, Grade 8, 1-1/2"L, Zinc Yellow Finish, 50 PK

  • Item # 1VA63
  • Mfr. Model # 454338-PG
1/2"-20, Steel Hex Head Cap Screw, Grade 8, 1-1/2"L, Zinc Yellow Finish, 50 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Hex Head Cap Screws feature hexagon-shaped heads for socket or wrench tightening. Grade 8 steel construction helps provide high tensile strength and high torque capabilities.
Show More Close
 

Technical Specifications

Item # 1VA63
Mfr. Model # 454338-PG
UNSPSC #31161501
Catalog Page 0
Shipping Weight 5.75 lbs
Country of Origin USA *
Item Hex Head Cap Screw
System of Measurement Inch
Cap Screw Type Hex Head Cap Screw
Basic Material Steel
Material Grade Grade 8
Fastener Finish Zinc Yellow
Dia./Thread Size 1/2"-20
Fastener Length 1-1/2"
Fastener Thread Direction Right Hand
Fastener Thread Type UNF (Fine)
Fastener Thread Style Partially Threaded
Fastener Industry Standards ASME B18.2.1
Head Type Hex
Min. Thread Length 1-1/4"
Head Height 5/16"
Head Width 3/4"
Proof Load 120,000 psi
Tensile Strength 150,000 psi
Rockwell Hardness C33 to C39
* This product's country of origin is subject to change

Welcome Sign In