Check Availability
1-1/2" Stainless Steel Hex Head Cap Screw, 316, 5/8"-11 Dia/Thread Size, 5 PK
  • GRAINGER APPROVED 

    1-1/2" Stainless Steel Hex Head Cap Screw, 316, 5/8"-11 Dia/Thread Size, 5 PK

  • Item # 24L104
  • Mfr. Model # 24L104
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 24L104
Mfr. Model # 24L104
UNSPSC #31161501
Shipping Weight 0.95 lbs
Country of Origin Thailand *
Item Hex Head Cap Screw
System of Measurement Inch
Cap Screw Type Hex Head Cap Screw
Basic Material Stainless Steel
Material Grade 316
Fastener Finish Plain
Dia./Thread Size 5/8"-11
Fastener Length 1-1/2"
Fastener Thread Direction Right Hand
Fastener Thread Type UNC (Coarse)
Fastener Thread Style Fully Threaded
Fastener Industry Standards ASTM F593, ASME B18.2.1
Head Type Hex
Min. Thread Length 1-1/2"
Head Height 25/64"
Head Width 15/16"
Tensile Strength 100 to 150 psi
Rockwell Hardness B95 to C32

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms