Check Availability
  • GRAINGER APPROVED 

    1-1/2" Non-Woven Quick Change Disc, TR Roll-On/Off Type 3, 60, Coarse, Aluminum Oxide, 1 EA

  • Item # 447T20
  • Mfr. Model # 05539554453
1-1/2" Non-Woven Quick Change Disc, TR Roll-On/Off Type 3, 60, Coarse, Aluminum Oxide, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 447T20
Mfr. Model # 05539554453
UNSPSC #31191506
Catalog Page 2371
Shipping Weight 0.005 lbs
Country of Origin Mexico *
Item Quick Change Disc
Abrasive Type Non-Woven
Disc Attachment System TR Roll-On/Off
Disc Attachment Type Type 3
Disc Diameter 1-1/2"
Abrasive Grit 60
Abrasive Grade Coarse
Abrasive Material Aluminum Oxide
Disc Backing Material Nylon Mesh
Max. RPM 30,000
Color Brown
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In