Check Availability
  • GRAINGER APPROVED 

    1-1/2" Flat Sash Polyester Paint Brush, Firm, for All Paint & Coatings, 1 EA

  • Item # 1XRL5
  • Mfr. Model # 1XRL5
1-1/2" Flat Sash Polyester Paint Brush, Firm, for All Paint & Coatings, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This flat sash paintbrush with firm polyester bristles is good for all-around projects, including exteriors and textured finishes. The tapered bristles help work to an edge, and their synthetic material is compatible with both water- and oil-based paints. The paint brush is made with a sealed wood handle and stainless steel ferrule.
Show More Close
 

Technical Specifications

Item # 1XRL5
Mfr. Model # 1XRL5
UNSPSC #31211904
Shipping Weight 0.14 lbs
Country of Origin China *
Item Paint Brush
Brush Style Flat Sash
Basic Coating Type All Paint & Coatings
Brush Size 1-1/2"
Basic Bristle Material Synthetic
Bristle Material Polyester
Basic Handle Material Wood
Bristle Stiffness Firm
Paint Base Type Oil, Water
Brush Thickness 9/16"
Bristle Length 2-1/4"
Handle Material Sealed Wood
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms