Check Availability
  • GRAINGER APPROVED 

    1-1/2" Flat Sash Polyester Paint Brush, Soft, for All Paint & Coatings, 1 EA

  • Item # 1XRJ5
  • Mfr. Model # 1XRJ5
1-1/2" Flat Sash Polyester Paint Brush, Soft, for All Paint & Coatings, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

High-quality, paintbrush is for water-and-oil based paint types. Black plastic-handle brushes have brass-plated steel ferrules.
Show More Close
 

Technical Specifications

Item # 1XRJ5
Mfr. Model # 1XRJ5
UNSPSC #31211904
Catalog Page 1616
Shipping Weight 0.09 lbs
Country of Origin China *
Item Paint Brush
Brush Style Flat Sash
Basic Coating Type All Paint & Coatings
Brush Size 1-1/2"
Basic Bristle Material Synthetic
Bristle Material Polyester
Basic Handle Material Plastic
Bristle Stiffness Soft
Paint Base Type Water
Brush Thickness 9/16"
Bristle Length 2-3/16"
Handle Material Plastic
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov