This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • GRAINGER APPROVED 

    1-1/2" EMT Set Screw Coupling

  • Item # 3LT92
  • Mfr. Model # 3LT92
1-1/2" EMT Set Screw Coupling

See alternate products available online.

Product Details

Use this fitting to couple, connect, fasten, or ground conduit or cables.
Show More Close
 

Technical Specifications

Item # 3LT92
Mfr. Model # 3LT92
UNSPSC #39121434
Shipping Weight 0.55 lbs
Country of Origin China *
Item Set Screw Coupling
For Conduit Type EMT
Conduit Fitting Type Coupling
Conduit Trade Size 1-1/2"
Conduit Fitting Material Steel
For Use With EMT Conduit
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms