Check Availability
  • GRAINGER APPROVED 

    1-1/2" EMT Compression Coupling

  • Item # 3LT85
  • Mfr. Model # 3LT85
1-1/2" EMT Compression Coupling
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Use this fitting to couple, connect, fasten, or ground conduit or cables.
Show More Close
 

Technical Specifications

Item # 3LT85
Mfr. Model # 3LT85
UNSPSC #39121434
Shipping Weight 0.45 lbs
Country of Origin China *
Item Compression Coupling
For Conduit Type EMT
Conduit Fitting Type Coupling
Conduit Trade Size 1-1/2"
Conduit Fitting Material Steel
For Use With EMT Conduit
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms