Check Availability
  • GRAINGER APPROVED 

    1-1/2" Black Steel Nipple, 1-3/4" Overall Pipe Length, Threaded on Both Ends, Welded, Pipe Schedule

  • Item # 10E678
  • Mfr. Model # 587-001P25GR
1-1/2" Black Steel Nipple, 1-3/4" Overall Pipe Length, Threaded on Both Ends, Welded, Pipe Schedule
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 10E678
Mfr. Model # 587-001P25GR
UNSPSC #40142318
Shipping Weight 6.45 lbs
Country of Origin Mexico *
Item Nipple
Pipe Connection Type Threaded on Both Ends
Pipe Type Pipe Nipple
Pipe Schedule 40
Seamless/Welded Welded
Material - Pipe Black Steel
Pipe Weld Type Electric Resistance Weld
Pipe Size - Nominal 1-1/2"
Overall Pipe Length 1-3/4"
Pipe Thread Type MNPT x MNPT
Max. Pressure 150 psi @ 400 Degrees F
Max. Steam Pressure 150 psi WSP
Outside Dia. 1-57/64"
Standards ANSI ASME B1.20.1
Metal Detectable Yes
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In