Check Availability
  • GRAINGER APPROVED 

    1-1/2" Aluminum Round Standoff with Clear Anodized US28 Finish, Silver; PK2

  • Item # 5GNU1
  • Mfr. Model # ZA0190-AL28
1-1/2" Aluminum Round Standoff with Clear Anodized US28 Finish, Silver; PK2
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5GNU1
Mfr. Model # ZA0190-AL28
UNSPSC #31161816
Catalog Page 2147
Shipping Weight 0.21 lbs
Country of Origin USA *
Item Round Standoff
Type Female
Material Aluminum
Finish Clear Anodized US28
Screw Size 5/16-18
Outside Dia. 1"
Length 1-1/2"
Thread Depth 1/2" Each End
Outside Dia. Tolerance +0.000/-0.025"
Length Tolerance +/-0.010"
Tensile Strength (PSI) 55,000
Color Silver
Temp. Range (F) Not Rated
Package Quantity 2
* This product's country of origin is subject to change

Compliance and Restrictions