Check Availability
  • GRAINGER APPROVED 

    1-1/2"-6 Hex Slotted Nut-Jam, Plain Finish, Grade 5 Steel, Right Hand, ASME B18.2.2, PK5

  • Item # 6YRL2
  • Mfr. Model # 354465G
1-1/2"-6 Hex Slotted Nut-Jam, Plain Finish, Grade 5 Steel, Right Hand, ASME B18.2.2, PK5
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6YRL2
Mfr. Model # 354465G
UNSPSC #31161716
Shipping Weight 2.47 lbs
Country of Origin South Korea *
Item Castle Nut
Nut Style Hex Slotted Nut-Jam
System of Measurement Inch
Basic Material Steel
Material Grade Grade 5
Fastener Finish Plain
Fastener Thread Direction Right Hand
Dia./Thread Size 1-1/2"-6
Fastener Thread Type UNC (Coarse)
Width Across Flats 2-1/4"
Nut Height 27/32"
Pin Dia. 5/16"
Slot Width 0.46"
Slot Depth 0.44"
Nut Standards ASME B18.2.2
* This product's country of origin is subject to change

Compliance and Restrictions